KRUEGER BS2-30-.1.5 Barrel Level Gauge, 1.5 NPT, 30 Gallon Capacity, Stainless Steel Float | AJ8FHP

KRUEGER BS2-30-.1.5 Barrel Level Gauge, 1.5 Inch NPT, 30 Gallon Capacity, Stainless Steel Float

Item: AJ8FHP Model: BS2-30-.1.5
In Stock

Get it by Tuesday, Jun 17

€99.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Gauge
Capacity30 gal.
Connection Size1 1/2"
Connection TypeMNPT
MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)91.44
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelConnection SizeCapacityBushing MaterialFloat MaterialGasket MaterialTank DepthAssemblyCalibration Unit MaterialPrice
KRUEGER B-55-2 Barrel Level Gauge, 2" NPT, 55 Gallon Capacity | AE3FDC 5CYV2 B-55-22"-AluminumHDPEDuro Nitrile33 1/2"HDPEPlastic€46.04
KRUEGER B-55-.75 Barrel Level Gauge, .75" NPT, 55 Gallon Capacity | AE3FDD 5CYV3 B-55-.753/4"-AluminumHDPEDuro Nitrile33 1/2"HDPEPlastic€63.15
KRUEGER P-55-.75 Barrel Level Gauge, .75" NPT, 55 Gallon Capacity, Peek plastic | AE3FDE 5CYV4 P-55-.753/4"-PVCHDPEViton33 1/2"PVCGlass, Plastic€217.73
KRUEGER P-55-2 Barrel Level Gauge, 2" NPT, 55 Gallon Capacity, Peek plastic | AE3FDF 5CYV5 P-55-22"-PVCHDPEViton33 1/2"PVCGlass, Plastic€217.73
KRUEGER P-30-.75 Barrel Level Gauge, .75 NPT Size, 30 Gallon Capacity, Peek Plastic | AF3UFV 8D325 P-30-.753/4"-PVCHDPEViton27 1/2"PVCGlass, Plastic€217.73
KRUEGER B-30-.75 Barrel Level Gauge, .75 NPT Size, 30 Gallon Capacity | AF4UTL 9KXX7 B-30-.753/4"-AluminumHDPEDuro Nitrile27 1/2"HDPE-€63.15
KRUEGER B-30-.75-SSR Barrel Level Gauge 30 Gallon 3/4 Npt Ssr | AF4YTA 9R511 B-30-.75-SSR3/4"-AluminumNitrophyllDuro Nitrile27 1/2"HDPEPlastic€216.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER BS2-30-.1.5 Barrel Level Gauge, 1.5 Inch NPT, 30 Gallon Capacity, Stainless Steel Float
€99.78 /unit