KRUEGER P-30-.75 Barrel Level Gauge, .75 NPT Size, 30 Gallon Capacity, Peek Plastic | AF3UFV 8D325

KRUEGER P-30-.75 Barrel Level Gauge, .75 NPT Size, 30 Gallon Capacity, Peek Plastic

Item: AF3UFV Model: P-30-.75Cross Ref: 8D325
In Stock

Get it by Tuesday, Jun 17

€217.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Gauge
AssemblyPVC
Assembly Nut MaterialPVC
Bushing MaterialPVC
Calibration Unit IncrementsFull, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty Plus Gallons And Liters
Calibration Unit MaterialGlass, Plastic
Connection Size3/4"
Drum Capacity30 gal.
Float MaterialHDPE
Gasket MaterialViton
MaterialNeoprene, Nitrophyl, Plastic
Rivet MaterialPVC
Rod MaterialPEEK Plastic
Tank Depth27 1/2"
TypeDrum
Extension Length0"
Float Rod MaterialPEEK
For Container Capacity30 gal.
For Container Depth27 1/2"
For Container TypeDrums
For Liquid TypeBleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite
Graduation MarksEmpty, Full, 1/8 Increments
Increment Of Variation1/4, 1/8, Gallons, Liters
Pipe Size3/4"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)11.43
Ship length (cm)91.44
Ship width (cm)11.43
HS code9026106000
Country of OriginUS

Product Variants

ProductModelConnection SizeCapacityBushing MaterialFloat MaterialGasket MaterialTank DepthAssemblyCalibration Unit MaterialPrice
KRUEGER B-55-2 Barrel Level Gauge, 2" NPT, 55 Gallon Capacity | AE3FDC 5CYV2 B-55-22"-AluminumHDPEDuro Nitrile33 1/2"HDPEPlastic€46.04
KRUEGER B-55-.75 Barrel Level Gauge, .75" NPT, 55 Gallon Capacity | AE3FDD 5CYV3 B-55-.753/4"-AluminumHDPEDuro Nitrile33 1/2"HDPEPlastic€63.15
KRUEGER P-55-.75 Barrel Level Gauge, .75" NPT, 55 Gallon Capacity, Peek plastic | AE3FDE 5CYV4 P-55-.753/4"-PVCHDPEViton33 1/2"PVCGlass, Plastic€217.73
KRUEGER P-55-2 Barrel Level Gauge, 2" NPT, 55 Gallon Capacity, Peek plastic | AE3FDF 5CYV5 P-55-22"-PVCHDPEViton33 1/2"PVCGlass, Plastic€217.73
KRUEGER B-30-.75 Barrel Level Gauge, .75 NPT Size, 30 Gallon Capacity | AF4UTL 9KXX7 B-30-.753/4"-AluminumHDPEDuro Nitrile27 1/2"HDPE-€63.15
KRUEGER B-30-.75-SSR Barrel Level Gauge 30 Gallon 3/4 Npt Ssr | AF4YTA 9R511 B-30-.75-SSR3/4"-AluminumNitrophyllDuro Nitrile27 1/2"HDPEPlastic€216.34
KRUEGER B-15-.75 Barrel Level Gauge, 0.75" NPT, 15 Gallon Capacity | AJ8FGW B-15-.753/4"15 gal.------€63.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER P-30-.75 Barrel Level Gauge, .75 NPT Size, 30 Gallon Capacity, Peek Plastic
€217.73 /unit