Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. ST157 Tile Markers Peel Off Flat Tip Pk6 | AG4VRJ 35EN02

KRAFT TOOL CO. ST157 Tile Markers Peel Off Flat Tip Pk6

Item: AG4VRJ Model: ST157Cross Ref: 35EN02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTile Markers
Base MaterialWood
Dry TimeImmediate
Marker TypePeel Off
Nsf CertifiedNo
Temp. Range-20°F to +150°F
Tip MaterialGrease Based
Tip Size3/16"
Tip StyleFlat
Casing MaterialWood Holder
ColorBlack, Red, Yellow
Compatible SurfacesGrout, Tile
Marking Tool Base MaterialWax
Marking Tool Tip Size GroupMedium
Overall Length6 1/2"
Pigment PermanenceRemovable
Product TypeTile Marker
Refillable TypeNot Refillable
StandardsASTM D-4236, OSHA
Tip ShapeBullet
Tip Width1/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)21.08
Ship width (cm)10.16
HS code9609100000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. ST157 Tile Markers Peel Off Flat Tip Pk6
€15.53 /pack