APPLETON ELECTRIC ADRE6022100 Pin And Sleeve Receptacle

Item: BJ8RZK Model: ADRE6022100
Limited Availability
€572.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Receptacle
ApprovalsCSA, UL
Aux/pilot ContactsNone
Built-in Strain ReliefNo
Case MaterialMetallic
Connection DescriptionAngled
Connection TypeReceptacle
Current Rating60 A
Family SeriesAppleton Plugs & Receptacles, Powertite Series
Frequency50-400 Hz
Lockout-tagoutNo
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Number Of Poles2
Number Of Wires2
Product SeriesPowertite
Temperature Range (f)-13-104 °F
Terminal TypeScrew
Voltage600 V
Wire Size2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG
Wire Size Range6-2 AWG

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC ADJA1022150RS | BJ8RQV ADJA1022150RSADJA1022150RS€1,109.22
RFQ
APPLETON ELECTRIC ADJA1022125RS | BJ8RQX ADJA1022125RSADJA1022125RS€1,109.22
RFQ
APPLETON ELECTRIC ADJA1023150 | BJ8RQZ ADJA1023150ADJA1023150€1,229.94
RFQ
APPLETON ELECTRIC ADJA1022150 | BJ8RRB ADJA1022150ADJA1022150€1,109.22
RFQ
APPLETON ELECTRIC ADJA1023150RS | BJ8RRC ADJA1023150RSADJA1023150RS€1,229.94
RFQ
APPLETON ELECTRIC ADJA1023125 | BJ8RRD ADJA1023125ADJA1023125€1,223.14
RFQ
APPLETON ELECTRIC ADJA1022125 | BJ8RRE ADJA1022125ADJA1022125€1,250.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ADRE6022100 Pin And Sleeve Receptacle
€572.54 /unit