Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. DW212 Mud Pan Plastic 12 Inch Molded Plastic | AH4NVW 35EM48

KRAFT TOOL CO. DW212 Mud Pan Plastic 12 Inch Molded Plastic

Item: AH4NVW Model: DW212Cross Ref: 35EM48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMud Pan
ConstructionMolded Plastic
MaterialPlastic
Size12"
TypePlastic
Use WithDrywall Mud, Drywall Taping Knives, Finish Trowels, Joint Knives
Overall Depth14"
Overall Length12"
Overall Width4 5/8"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)8.64
Ship length (cm)35.56
Ship width (cm)11.94
Country of OriginUS

Product Details:

    • Characteristics: Resists Chemicals, Won't Break When Dropped, Steel Wiping Blade

Product Variants

ProductModelSizeTypeConstructionMaterialPrice
KRAFT TOOL CO. DW214 Mud Pan Plastic 14 Inch Molded Plastic | AH4NVX 35EM49 DW21414"PlasticMolded PlasticPlastic€18.92
KRAFT TOOL CO. DW725 Mud Pan, Ez-Grip, 12 Inch Size, Stainless Steel | CR7LFL DW72512"EZ GripStainless Steel-€56.98
KRAFT TOOL CO. DW722 Mud Pan, Ez-Grip, 12 Inch Size, Stainless Steel, Non-Slip Textured Surface | CR7LFM DW72212"EZ GripStainless Steel-€43.88
KRAFT TOOL CO. DW724 Mud Pan, Ez-Grip, 14 Inch Size, Stainless Steel | CR7LFN DW72414"EZ GripStainless Steel-€47.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. DW212 Mud Pan Plastic 12 Inch Molded Plastic
€20.16 /unit