Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 1104-PEEK Air Gun Nozzle 35 Scfm 3/8 Inch (f)npt | AF6QTZ 20CL69

EXAIR 1104-PEEK Air Gun Nozzle 35 Scfm 3/8 Inch (f)npt

Item: AF6QTZ Model: 1104-PEEKCross Ref: 20CL69
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€289.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Gun Nozzle
Air Consumption35 SCFM
Air Flow PatternHard-Hitting Force
ApplicationBlowoff And Cooling, Cleaning, Drying
Base MaterialPeek Thermoplastic
Compatible WithAir Guns
Diameter13/16"
Extension Length1 5/8"
For Use With Mfr. Model No.1250, 1350
Length1 5/8"
Max. Dba82 dBA
Noise Level82 dBA
Nozzle TypeHigh Power Safety
Number Of Pieces1
Osha Pressure CompliantYes
Output1.9 lbf.
Thread Size3/8"
Thread TypeFNPT
Tip MaterialThermoplastic
Compatible With Product TypeAir Guns
Diameter (of Air Flow?)13/16"
Nozzle Tip MaterialThermoplastic
Sound Level82 dbA
StandardsOSHA 1910.242 (B) AND 1910.95 (A)

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)2.54
HS code8424309000

Product Variants

ProductModelExtension LengthAir Flow PatternThread SizeNozzle TypeInlet SizeMax. DbaAir ConsumptionDiameterPrice
EXAIR 1110-PEEK Air Gun Nozzle Safety 7/9 Inch Length | AA6ZVU 15J059 1110-PEEK25/32"FocusedM6 x 0.75Safety-75 dBA8.3 SCFM1/4"€70.31
EXAIR 1010SS Air Gun Nozzle Safety Stainless Steel | AD8NGT 4LCR3 1010SS1 13/64"High Velocity Airflow1/8"Safety1/8"80 dBA13 SCFM7/16"€99.99
EXAIR 1101 Air Gun Nozzle Safety 2-3/8 Inch Length | AD8NHA 4LCT1 11012 3/8"Wide1/4"Safety1/4"74 dBA14 SCFM5/8"€95.38
EXAIR 1126SS Air Gun Nozzle 10.5 Scfm 1/8 Inch (f)npt | AF6QUB 20CL71 1126SS1 5/16"Flat1/8"Flat, Safety1/8"75 dBA10.5 SCFM5/8"€190.94
EXAIR 1120 Nozzle 3-5/8 Inch Length 460scfm 1-1/4 Inch (F)NPT Zinc/Aluminum | AH6XGG 36JP39 11203 5/8"Hard-Hitting Force1 1/4"Safety1 1/4"109 dBA460 SCFM2"€888.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 1104-PEEK Air Gun Nozzle 35 Scfm 3/8 Inch (f)npt
€289.45 /unit