Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. CF173PF Sidewalk Edger Ss/proform 3/8 Inch Radius | AD4RUW 43Y516

KRAFT TOOL CO. CF173PF Sidewalk Edger Ss/proform 3/8 Inch Radius

Item: AD4RUW Model: CF173PFCross Ref: 43Y516
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Sidewalk Edger
Handle Dia.1 1/2"
Handle Length4 1/2"
Handle MaterialProform
Length6"
Lip1/2"
Width4"
Blade Length6"
Blade MaterialStainless Steel
Blade Width4"
Curve Radius3/8"
Lip Length1/2"
Product TypeEdger

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)8.89
Ship length (cm)15.24
Ship width (cm)10.41
HS code8205599000
Country of OriginUS

Product Variants

ProductModelLipHandle Dia.Handle LengthHandle MaterialPrice
KRAFT TOOL CO. CF172 Sidewalk Edger Ss/wood 1/4 Inch Radius | AD4RUQ 43Y511 CF1723/8"1.312"4.437"-€20.73
KRAFT TOOL CO. CF173 Sidewalk Edger Ss/wood 3/8 Inch Radius | AD4RUR 43Y512 CF1731/2"---€18.50
KRAFT TOOL CO. CF165 Sidewalk Edger Ss/wood 1/2 Inch Radius | AD4RUT 43Y513 CF1655/8"---€20.30
KRAFT TOOL CO. CF907 Sidewalk Edger Ss/wood 5/8 Inch Radius | AD4RUU 43Y514 CF9073/4"---€20.58
KRAFT TOOL CO. CF172PF Sidewalk Edger Ss/proform 1/4 Inch Radius | AD4RUV 43Y515 CF172PF3/8"1 1/2"4 1/2"Proform€21.67
KRAFT TOOL CO. CF165PF Sidewalk Edger Ss/proform 1/2 Inch Radius | AD4RUX 43Y517 CF165PF5/8"--Proform€19.17
KRAFT TOOL CO. CF907PF Sidewalk Edger Ss/proform 5/8 Inch Radius | AD4RUY 43Y518 CF907PF3/4"1 1/2"4 1/2"Proform€18.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. CF173PF Sidewalk Edger Ss/proform 3/8 Inch Radius
€18.96 /unit