Flat Shipping

Flat Shipping at €24.99 + VAT

KOMELON 430HV Tape Measure, 30 ft Blade Length, 1 Inch Blade Width, Inch, Closed, ABS Plastic, Steel | CR7KRM

KOMELON 430HV Tape Measure, 30 ft Blade Length, 1 Inch Blade Width, Closed, ABS Plastic, Steel

Item: CR7KRM Model: 430HVCross Ref: 42PV12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipYes
Blade CoatingNylon
Blade ColorYellow
Blade Length30 ft.
Blade MaterialSteel
Blade Width1"
Case ColorChrome
Case MaterialABS
Case TypeClosed
Graduation TypeIn
Lock TypeSlide
Measurement TypeSAE
Standout7 ft.
Stud MarkingsYes

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBlade LengthBlade WidthCase MaterialTip StyleLock TypeCase TypeGraduation TypeStandoutPrice
KOMELON SS125 Stainless Steel Tape Measure 1 Inch x 25 Feet | AF3ZNA 8MGG9 SS125Not Applicable1"RubberizedNonmagnetic Double Hook-ClosedIn., ft.Not Rated€28.89
KOMELON SS116 Stainless Steel Tape Measure 1 Inch x 16 Feet | AF4CQN 8R804 SS116Not Applicable1"RubberizedNonmagnetic Double Hook-ClosedIn., ft.Not Rated€25.42
KOMELON 535C Tape Measure Closed 1 Inch x 35 Feet | AF4JAT 8XUA4 535CNot Applicable1"ChromeNonmagnetic Single Hook-ClosedIn., ft.Not Rated€25.42
KOMELON SS130 Stainless Steel Tape Measure 1 Inch x 30 Feet | AF4LDM 9A762 SS130Not Applicable1"RubberizedNonmagnetic Double Hook-ClosedIn., ft.Not Rated€36.34
KOMELON 6611IM Open Reel, Fiberglass, 100 ft - 30m x 1/2 Inch Size | CR7KRJ 6611IM--------€31.42
KOMELON 416HV Tape Measure, 16 ft Blade Length, 3/4 Inch Blade Width, Inch, Closed, ABS Plastic, Steel | CR7KRK 416HV16 ft.3/4"ABS-SlideClosedIn7 ft.€30.11
KOMELON EV2825 Tape Measure, 25 ft Blade Length, 1 Inch Blade Width, Inch, Closed, Rubber/ABS Plastic | CR7KRL EV282525 ft.1"Rubber, ABS-AutomaticClosedIn7 ft.€42.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOMELON 430HV Tape Measure, 30 ft Blade Length, 1 Inch Blade Width, Closed, ABS Plastic, Steel
€41.14 /unit