Flat Shipping

Flat Shipping at €24.99 + VAT

KOHLER K-45982-CP Hose, Metal | CE9ZZU 493J12

KOHLER K-45982-CP Hose, Metal

Item: CE9ZZU Model: K-45982-CPCross Ref: 493J12
Limited Availability
€36.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Cartridges IncludedNo
Connection Size1/2"
Cover MaterialChrome
FeaturesSwivel Base Helps Reach Target Areas
FinishPolish Chrome
For Use WithHand Showers
Handle IncludedNo
Includes Check StopNo
Includes Drain StopperNo
Includes Plaster GuardNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Length60"
Ligature ResistantNo
MaterialMetal
WarrantyLifetime
Cec CompliantNon CEC Compliant
Connection TypeFemale
Includes CartridgeNo
Includes HandleNo
Manufacturers Warranty LengthLifetime
Material Of ConstructionPlastic
Product TypeShower Hose
Size60"
StandardsADA, ASME A112.18.1, CSA B651, CSA B125.1, ICC/ANSI A117.1, OBC

Shipping Info:

Ship weight (kg) 0.441
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER K-45982-CP Hose, Metal
€36.37 /unit