Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04898 Collet Chuck, 49 mm Projection, Er25 Collet Series | CU4ZDG

TECHNIKS 04898 Collet Chuck, 49 mm Projection

Item: CU4ZDG Model: 04898Cross Ref: 40MF66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
FeaturesBalanced Up To 25,000 RPM
Nose Dia.35 mm
Overall Length149 mm
Projection49 mm
Shank Dia.3/4"
Shank ShapeCylindrical
Shank TypeStraight
Backup Screw Thread SizeM30 x 1
Compatible Backup Screw Model Number16087
Compatible Collet Wrench04624
Compatible Nut Model Number23125
Coolant SupplyCoolant Through
For Collet SeriesER25
Includes Nut TypeMini
Max Speed25000 RPM
Nut Diameter35 mm
Shank Diameter3/4"
Shank Length100 mm
T.i.r. Tolerance0"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProjectionNut Dia.Taper SizeMaterialMax. Collet CapacityNose Dia.Min. Collet CapacityShank Dia.Price
TECHNIKS 04788 Collet Chuck Straight ER32 1.496 inch Steel | AH6EJW 35YH54 047881.496"1.97"-Steel0.787"-0.039"1 1/2"€249.59
TECHNIKS 22225 Collet Chuck V-Flange CAT40 ER16 2.760in | AH6ELV 35YH99 222252 19/25"1.06"-Steel0.406"1 2/25"0.02"-€199.45
TECHNIKS 22227 Collet Chuck V-Flange CAT40 ER16 4.000 Inch | AH6ELW 35YJ01 222274"1.06"-Steel0.406"1 2/25"0.02"-€201.94
TECHNIKS 22235 Collet Chuck V-Flange CAT40 ER20 2.760in | AH6ELX 35YJ02 222352 19/25"1.34"-Steel0.512"1.34"0.02"-€203.49
TECHNIKS 22237 Collet Chuck V-Flange CAT40 ER20 4.000 Inch | AH6ELY 35YJ03 222374"1.34"-Steel0.512"1.34"0.02"-€201.36
TECHNIKS 22239 Collet Chuck V-Flange CAT40 ER20 6.000 Inch | AH6ELZ 35YJ04 222396"1.34"-Steel0.512"1.34"0.02"-€234.53
TECHNIKS 22247 Collet Chuck V-Flange CAT40 ER25 6.000 Inch | AH6EMA 35YJ05 222476"1.65"-Steel3/4"1.65"0.039"-€224.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04898 Collet Chuck, 49 mm Projection
€196.81 /unit