Flat Shipping

Flat Shipping at €24.99 + VAT

KOHLER K-1101642-CP Aerated Outlets, Kohler, 0.5 GPM Flow Rate | CR7KNR

KOHLER K-1101642-CP Aerated Outlets, 0.5 GPM Flow Rate

Item: CR7KNR Model: K-1101642-CPCross Ref: 55VF71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet
Aerator FeatureAnti-Microbial
Aerator FeaturesAntimicrobial
FinishChrome
Fits BrandKohler
Flow Outlet TypeSpray
Flow Rate0.5 GPM
MaterialMetal
Thread Size TypeMale
Thread TypeMale
Material Of ConstructionMetal
Package Quantity1
Product TypeAerated Outlets

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFlow RateFlow Outlet TypeThread TypeMaterialFinishConnection SizeConnection TypePrice
KOHLER K-55172-CP Aerated Outlets, Kohler, 0.5 GPM Flow Rate, Chrome Finish | CR7KNT K-55172-CP0.5 GPMAeratedMaleMetalChrome--€31.37
KOHLER K-1369585 Aerated Outlets, Kohler, 0.5 GPM Flow Rate, Chrome Finish, Aerated Outlets, Antimicrobial | CR7KNU K-13695850.5 GPMAeratedMaleMetalChrome--€15.50
KOHLER K-1105674 Aerated Outlets, Kohler, 1 GPM Flow Rate | CR7KNV K-11056741 GPMAeratedMaleMetalChrome--€39.11
KOHLER K-1249048-CP Aerated Outlets, Kohler, 1 GPM Flow Rate, Chrome Finish | CR7KNW K-1249048-CP1 GPMAeratedMaleMetalChrome--€16.84
KOHLER K-1286339-CP Aerated Outlets, Kohler, 1.7 GPM Flow Rate | CR7KNX K-1286339-CP1.7 GPMAeratedMaleMetalChrome--€18.68
KOHLER K-1297247-CP Aerated Outlets, Kohler, 55/64 Inch Thread Size, 1.5 GPM Flow Rate | CR7KNY K-1297247-CP1.5 GPMAeratedFemaleMetalChrome55/64"MNPT€11.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER K-1101642-CP Aerated Outlets, 0.5 GPM Flow Rate
€34.45 /unit