Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 98 37 13 Socket 3/8 Inch Drive 13mm 6 Point Standard | AA2FNJ 10G283

KNIPEX 98 37 13 Socket 3/8 Inch Drive 13mm 6 Point Standard

Item: AA2FNJ Model: 98 37 13Cross Ref: 10G283
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Category TypeHex Socket
Drive Size3/8"
Drive TypeSquare
FeaturesInsulated
FinishChrome Plated
Number Of Points6
Output TypeHex
Overall Length1.688"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable
Product TypeSocket
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.29
Ship length (cm)4.29
Ship width (cm)2.29
HS code8204200000
Country of OriginDE

Product Variants

ProductModelOverall LengthDrive SizeNumber Of PointsSocket DepthFinishMaterialDrive TypeTether CapablePrice
KNIPEX 98 37 10 Socket 3/8 Inch Drive 10mm 6 Point Standard | AA2FNE 10G279 98 37 101.688"3/8"6StandardChrome Plated-SquareNot Tether Capable€53.56
KNIPEX 98 37 11 Socket 3/8 Inch Drive 11mm 6 Point Standard | AA2FNF 10G280 98 37 111.688"3/8"6StandardChrome Plated-SquareNot Tether Capable€40.92
KNIPEX 98 37 14 Socket 3/8 Inch Drive 14mm 6 Point Standard | AA2FNK 10G284 98 37 141.688"3/8"6StandardChrome Plated-SquareNot Tether Capable€57.90
KNIPEX 98 37 17 Socket 3/8 Inch Drive 17mm 6 Point Standard | AA2FNM 10G286 98 37 171.812"3/8"6StandardChrome Plated-SquareNot Tether Capable€60.43
KNIPEX 98 37 19 Socket 3/8 Inch Drive 19mm 6 Point Standard | AA2FNN 10G287 98 37 191.859"3/8"6StandardChrome Plated-SquareNot Tether Capable€55.00
KNIPEX 98 39 06 Socket 3/8 Inch x 6mm | AA2FNZ 10G297 98 39 063 5/8"3/8"6StandardChrome PlatedSteelSquareNot Tether Capable€107.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 98 37 13 Socket 3/8 Inch Drive 13mm 6 Point Standard
€69.72 /unit