Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 88 01 180 Tongue and Groove Pliers 7-1/4 Inch | AH8CXQ 38GU41

KNIPEX 88 01 180 Tongue and Groove Pliers 7-1/4 Inch

Item: AH8CXQ Model: 88 01 180Cross Ref: 38GU41
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTongue and Groove Plier
Adjustment TypeGroove Joint
Blade FinishPolished
ColorRed
FinishPolish
Handle TypeDipped
Insulated HandleNo
Jaw Length3/4"
Jaw Width7/8"
MaterialChrome Vanadium Electric Steel
Max. Jaw Opening1 1/2"
No. Of Jaw Positions9
Overall Length7 1/4"
Spring ReturnNo Spring Return
Tether CapableStandard Tool
Adjustment MechanismGroove Joint
Grip MaterialPlastic
Grip StyleStandard Cushion
InsulatedNo
Jaw Opening TypeManual
Jaw ShapeV
Jaw TextureSerrated
Maximum Jaw Opening1 1/2"
Non-sparkingNo
Plier MaterialSteel
StandardsDIN ISO 8976
Tether ReadyNo
Weight0.39 lbs.

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)1.02
Ship length (cm)18.03
Ship width (cm)4.57
Country of OriginDE

Product Variants

ProductModelMax. Jaw OpeningOverall LengthJaw WidthJaw ShapeJaw TexturePrice
KNIPEX 87 01 300 Tongue and Groove Pliers 12 Inch | AH8CXF 38GU32 87 01 3002 3/4"12"7/8"--€81.49
KNIPEX 88 02 250 Tongue and Groove Pliers 10 Inch | AH8CXG 38GU33 88 02 2502"10"7/8"--€48.73
KNIPEX 87 01 180 Tongue and Groove Pliers 7-1/4 Inch | AH8CXL 38GU37 87 01 1801 1/2"7 1/4"7/8"--€59.64
KNIPEX 87 01 250 Tongue and Groove Pliers 10 Inch Dipped | AH8CXM 38GU38 87 01 2502"10"7/8"--€57.81
KNIPEX 87 11 250 Tongue and Groove Pliers 10 Inch Button | AH8CXN 38GU39 87 11 2502"10"7/8"--€62.78
KNIPEX Raptor Plier | 87 41 250 Tongue and Groove Pliers Nutbuster | AH8CXP | 38GU40 87 41 2501 1/4"10"7/8"--€62.85
KNIPEX 88 01 250 Tongue and Groove Pliers 10 Inch | AH8CXR 38GU42 88 01 2502"10"7/8"--€43.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 88 01 180 Tongue and Groove Pliers 7-1/4 Inch
€40.85 /unit