Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 48 21 J41 Circlip Pliers Internal Bent 0.125 Tip | AA2MME 10T952

KNIPEX 48 21 J41 Circlip Pliers Internal Bent 0.125 Tip

Item: AA2MME Model: 48 21 J41Cross Ref: 10T952
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring Pliers
Esd SafeNo
FeaturesBolted Joint, Spring Steel Wire Inserted Tips
For Ring TypeInternal
For Use WithInternal Circlips
Grip MaterialPlastic
Grip TypeStandard Cushion
HandlePlastic Coated
Handle ColorGray
Handle DesignPlastic Dipped
Handle FinishPlastic Coated
Handle TypePlastic Dipped
Jaw Opening TypeManual
No. Of Pieces1
Non-sparkingNo
Number Of Pieces1
Overall Length12"
Plier MaterialSteel
Plier Product GroupPliers
Plier StyleInternal
Replaceable TipsNo
Spring ReturnNo
Tether CapableNo
Tip Angle90°
Tip Dia.0.126" , 1/8"
Tip ShapeRound
Tip Size0.125"
Tip TypeBent , Fixed
TypeInternal
Esd-safeNo
FinishAtramentized (Phosphate Coat)
For Maximum Bore Diameter140 mm
For Minimum Bore Diameter85 mm
Grip StyleStandard Cushion
Handle StylePlastic Dipped
Plier TypeRetaining Ring Pliers
Series48 Series
StandardsDIN 5256 D
Steel TypeChrome Vanadium Electrical Steel
Tether ReadyNo
Tip AdjustmentNo
Tip Diameter0.126"
Weight576g

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)3.1
Ship length (cm)30.91
Ship width (cm)5
HS code8203206030
Country of OriginDE

Product Variants

ProductModelTip Dia.Overall LengthTip AngleFor Ring TypeFor Shaft Dia.Includes Overexpansion StopPrice
KNIPEX 44 10 J5 Circlip Pliers Internal Straight 11-13/16bore | AA2KUC 10N904 44 10 J50.14"22 1/2"-Internal--€276.09
KNIPEX 44 10 J6 Circlip Pliers Internal Bore 9-15/16 To 15-3/4 | AA2KUD 10N905 44 10 J60.177"22 3/4"-Internal--€354.98
KNIPEX 46 10 A5 Circlip Pliers External Shaft 5 To 11-13/16 | AA2KUE 10N906 46 10 A50.14"22 1/2"----€284.55
KNIPEX 46 10 A6 Circlip Plier External Shaft 9-15/16 - 15-3/4 | AA2KUF 10N907 46 10 A60.177"22.437"-External--€315.67
KNIPEX 46 11 G0 Circlip Pliers External Shaft 1/64 To 5/32 | AA2KUG 10N908 46 11 G00.035"5 1/2"-External1/64" to 5/32"Yes€52.84
KNIPEX 46 11 G1 Circlip Pliers External Shaft 5/32 To 9/32 | AA2KUH 10N909 46 11 G10.046"5 1/2"--5/32" to 9/32"-€35.04
KNIPEX 46 11 G2 Circlip Pliers External Shaft 3/16 To 1/2 | AA2KUJ 10N910 46 11 G20.078"5 1/2"-External3/16" to 1/2"-€41.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 48 21 J41 Circlip Pliers Internal Bent 0.125 Tip
€103.36 /unit