KMC COV2713Z1 Cushioned Cable Clamp, 1-5/8 Inch Cable Clamping Dia. | CG8XCG 481Z10

KMC CONTROLS COV2713Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.4063 In Mounting Hole Dia., 1 5/8 In Clamping Dia.

Item: CG8XCG Model: COV2713Z1Cross Ref: 481Z10
Limited Availability
€35.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width3/4"
Clamping Dia.1 5/8"
Coating MaterialVinyl Plastisol
ColorGray
Cushion TypeVinyl
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.4063"
Temp. Range-30°F to +180°F
Thickness0.048"
TypeCushioned Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeCushion Clamp
Cushion MaterialVinyl Plastisol
For Maximum Outside Diameter1 5/8"
Maximum Operating Temperature180°F
Minimum Operating Temperature-30°F
Mounting Hole Diameter13/32"
StandardsASTM A240/A666, ASTM A653/A653M, ASTM B209
Width3/4"

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS COV2713Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.4063 In Mounting Hole Dia., 1 5/8 In Clamping Dia.
€35.35 /unit