KMC COV1417Z1 Cushioned Cable Clamp, 13/16 Inch Cable Clamping Dia. | CG8WZX 481X04

KMC CONTROLS COV1417Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.5313 In Mounting Hole Dia., 13/16 In Clamping Dia.

Item: CG8WZX Model: COV1417Z1Cross Ref: 481X04
Limited Availability
€837.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width1"
Clamping Dia.13/16"
Coating MaterialVinyl Plastisol
ColorGray
Cushion TypeVinyl
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.5313"
Temp. Range-30°F to +180°F
Thickness0.048"
TypeCushioned Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeCushion Clamp
Cushion MaterialVinyl Plastisol
Mounting Hole Diameter17/32"
StandardsASTM A240/A666, ASTM A653/A653M, ASTM B209
Width1"

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS COV1417Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.5313 In Mounting Hole Dia., 13/16 In Clamping Dia.
€837.07 /unit