KMC COL4809Z1 Cushioned Cable Clamp, 3 Inch Cable Clamping Dia. | CG8WYE 481Y62

KMC CONTROLS COL4809Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.2813 In Mounting Hole Dia., 3 In Clamping Dia.

Item: CG8WYE Model: COL4809Z1Cross Ref: 481Y62
Limited Availability
€33.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width1/2"
Clamping Dia.3"
Coating MaterialEPDM
ColorGray
Cushion TypeExtruded EPDM
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.2813"
Temp. Range-50°F to +350°F
Thickness0.048"
TypeCushioned Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeClamp
Cushion MaterialEPDM Rubber
Mounting Hole Diameter9/32"
StandardsASTM A240/A666, ASTM A653/A653M, ASTM B209
Width1/2"

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS COL4809Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.2813 In Mounting Hole Dia., 3 In Clamping Dia.
€33.75 /unit