Flat Shipping

Flat Shipping at €24.99 + VAT

KMC CO0609Z1 Clamp Without Cushion Galvanised Diameter 3/8 Inch - Pack Of 50 | AC3MMV 2UTD9

KMC CONTROLS CO0609Z1 Clamp, Loop Strap, Cable, Hot Dipped Galv, 9/32 In Mounting Hole Dia., Steel, 3/8 Ining Dia., 50 Pk

Item: AC3MMV Model: CO0609Z1Cross Ref: 2UTD9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp, Loop Strap
Band Width1/2"
Clamping Dia.3/8"
ColorNatural
FinishHot Dip Galvanized
MaterialSteel
Mounting Hole Dia.9/32"
System Of MeasurementImperial
Thickness0.032"
TypeCable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeClamp
For Maximum Outside Diameter3/8"
Mounting Hole Diameter9/32"
StandardsASTM A240/A666, ASTM A653/A653M, ASTM B209
Width1/2"

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)10.16
HS code7326908588
Country of OriginUS

Product Variants

ProductModelClamping Dia.ThicknessMounting Hole Dia.Band WidthColorTypeMaterialTemp. RangePkg. Qty.Price
KMC CO0409Z1 Clamp Without Cushion Galvanised Diameter 1/4 Inch - Pack Of 50 | AC3MMU 2UTD8 CO0409Z11/4"0.032"9/32"1/2"NaturalCable ClampSteel-50€13.05
KMC CO0809Z1 Clamp Without Cushion Galvanised Diameter 1/2 Inch - Pack Of 50 | AC3MMW 2UTE1 CO0809Z11/2"0.048"9/32"1/2"NaturalCable ClampSteel-50€17.07
KMC CO1009Z1 Clamp Without Cushion Galvanised Diameter 5/8 Inch - Pack Of 50 | AC3MMX 2UTE2 CO1009Z15/8"0.048"9/32"1/2"NaturalCable ClampSteel-50€20.46
KMC CO1209Z1 Clamp Without Cushion Galvanised Diameter 3/4 Inch - Pack Of 50 | AC3MMY 2UTE3 CO1209Z13/4"0.048"9/32"1/2"NaturalCable ClampSteel-50€21.29
KMC CO1409Z1 Clamp Without Cushion Galvanised Diameter 7/8 Inch - Pack Of 50 | AC3MMZ 2UTE4 CO1409Z17/8"0.048"9/32"1/2"NaturalCable ClampSteel-50€27.70
KMC CO1609Z1 Clamp Without Cushion Galvanised Diameter 1 Inch - Pack Of 25 | AC3MNA 2UTE5 CO1609Z11"0.048"9/32"1/2"NaturalCable ClampSteel-25€13.16
KMC CO2009Z1 Clamp Without Cushion Galvanised Diameter 1 1/4 - Pack Of 25 | AC3MNB 2UTE6 CO2009Z11 1/4"0.048"9/32"1/2"NaturalCable ClampSteel-25€16.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS CO0609Z1 Clamp, Loop Strap, Cable, Hot Dipped Galv, 9/32 In Mounting Hole Dia., Steel, 3/8 Ining Dia., 50 Pk
€18.33 /unit