Flat Shipping

Flat Shipping at €24.99 + VAT

KMC CO0409AL Clamp Aluminium Diameter 1/4 Inch - Pack Of 50 | AF2DZZ 6RNC6

KMC CONTROLS CO0409AL Clamp, Cable, Plain, 9/32 In Mounting Hole Dia., 1/4 Ining Dia., 1/2 In Band Wd., 50 Pk

Item: AF2DZZ Model: CO0409ALCross Ref: 6RNC6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Band Width1/2"
Clamping Dia.1/4"
Coating MaterialAluminum
ColorNatural
Cushion MaterialAluminum
FinishPlain
MaterialAluminum
Mounting Hole Dia.9/32"
System Of MeasurementImperial
Temp. Range-65°F to +250°F
Thickness0.032"
TypeCable Clamp
Clamp MaterialAluminum
Clamp TypeClamp
For Maximum Outside Diameter1/4"
Maximum Operating Temperature250°F
Minimum Operating Temperature-65°F
Mounting Hole Diameter9/32"
StandardsASTM A240/A666, ASTM A653/A653M, ASTM B209
Width1/2"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)11.68
Ship width (cm)10.67
HS code7616995090
Country of OriginUS

Product Variants

ProductModelMaterialClamping Dia.ThicknessMounting Hole Dia.Band WidthColorTemp. RangeTypePkg. Qty.Price
MICRO PLASTICS 22CC16A0062 Cable Clamp Nylon 1/16 Inch - Pack Of 25 | AA9QGA 1EMR7 22CC16A0062Nylon1/16"0.03"0.096"0.156"Natural-40°F to +185°FCable Clamp25€5.54
MICRO PLASTICS 22CC16A0062B Cable Clamp Nylon 1/16 Inch Black - Pack Of 25 | AA9QGB 1EMR8 22CC16A0062BNylon1/16"0.03"0.096"0.156"Black-40°F to +185°FCable Clamp25€5.54
MICRO PLASTICS 22CC16A0093 Cable Clamp Nylon 3/32 Inch - Pack Of 25 | AA9QGC 1EMR9 22CC16A0093Nylon3/32"0.03"0.096"0.156"Natural-40°F to +185°FCable Clamp25€5.51
MICRO PLASTICS 22CC16A0093B Cable Clamp Nylon 3/32 Inch Black - Pack Of 25 | AA9QGD 1EMT1 22CC16A0093BNylon3/32"0.03"0.096"0.156"Black-40°F to +185°FCable Clamp25€5.51
MICRO PLASTICS 22CC16A0125 Cable Clamp Nylon 1/8 Inch - Pack Of 25 | AA9QGE 1EMT2 22CC16A0125Nylon1/8"0.03"0.096"0.156"Natural-40°F to +185°FCable Clamp25€5.51
MICRO PLASTICS 22CC16A0125B Cable Clamp Nylon 1/8 Inch Black - Pack Of 25 | AA9QGF 1EMT3 22CC16A0125BNylon1/8"0.03"0.096"0.156"Black-40°F to +185°FCable Clamp25€5.51
MICRO PLASTICS 22CC16A0156B Cable Clamp Nylon 5/32 Inch Black - Pack Of 25 | AA9QGH 1EMT5 22CC16A0156BNylon5/32"0.03"0.096"0.156"Black-40°F to +185°FCable Clamp25€5.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS CO0409AL Clamp, Cable, Plain, 9/32 In Mounting Hole Dia., 1/4 Ining Dia., 1/2 In Band Wd., 50 Pk
€28.64 /pack