Flat Shipping

Flat Shipping at €24.99 + VAT

KMC CHV0609Z1 Half Clamp Cushioned Diameter 5/16 Inch - Pack Of 50 | AF2VRC 6YDR5

KMC CONTROLS CHV0609Z1 Clamp, Half Clip Cable, Hot Dipped Galv, 9/32 In Mounting Hole Dia., Steel, 5/16 Ining Dia., 50 Pk

Item: AF2VRC Model: CHV0609Z1Cross Ref: 6YDR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Band Width1/2"
Clamping Dia.5/16"
Coating MaterialVinyl Plastisol
ColorBlack
Cushion MaterialVinyl
Cushion TypeVinyl
FinishHot Dip Galvanized
MaterialSteel
Mounting Hole Dia.9/32"
System Of MeasurementImperial
Temp. Range-30°F to +180°F
Thickness0.048"
TypeHalf Clip Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeOne-Hole
For Maximum Outside Diameter5/16"
Maximum Operating Temperature180°F
Minimum Operating Temperature-30°F
Mounting Hole Diameter9/32"
Overall Width5/8"
StandardsASTM A653/A653M

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)12.7
HS code7326908588
Country of OriginUS

Product Variants

ProductModelClamping Dia.ThicknessMounting Hole Dia.TypeMaterialBand WidthColorTemp. RangePkg. Qty.Price
KMC CHV0909Z1 Half Clamp Cushioned Diameter 1/2 Inch - Pack Of 50 | AF2DZM 6RNA5 CHV0909Z11/2"1/16"9/32"Half Clip Cable ClampSteel1/2"Black-30°F to +180°F50€28.71
KMC CHV1109Z1 Half Clamp Cushioned Diameter 5/8 Inch - Pack Of 50 | AF2DZN 6RNA6 CHV1109Z15/8"1/16"9/32"Half Clip Cable ClampSteel1/2"Black-30°F to +180°F50€29.63
KMC CHV1309Z1 Half Clamp Cushioned Diameter 3/4 Inch - Pack Of 50 | AF2DZP 6RNA7 CHV1309Z13/4"1/16"9/32"Half Clip Cable ClampSteel1/2"Black-30°F to +180°F50€34.88
KMC CHV0407Z1 Half Clamp Cushioned Diameter 3/16 Inch - Pack Of 50 | AF2VRA 6YDR3 CHV0407Z13/16"0.032"7/32"Half Clip Cable ClampSteel1/2"Black-30°F to +180°F50€22.25
KMC CHV0509Z1 Half Clamp Cushioned Diameter 1/4 Inch - Pack Of 50 | AF2VRB 6YDR4 CHV0509Z11/4"0.048"9/32"Half Clip Cable ClampSteel1/2"Black-30°F to +180°F50€23.03
KMC CHV0709Z1 Half Clamp Cushioned Diameter 3/8 Inch - Pack Of 50 | AF2VRD 6YDR6 CHV0709Z13/8"0.048"9/32"Half Clip Cable ClampSteel1/2"Black-30°F to +180°F50€29.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS CHV0609Z1 Clamp, Half Clip Cable, Hot Dipped Galv, 9/32 In Mounting Hole Dia., Steel, 5/16 Ining Dia., 50 Pk
€30.61 /pack