KMC CHV0507Z1 Cushioned Cable Clamp, 1/4 Inch Cable Clamping Dia., Half Clip | CG8WTZ 481V59

KMC CONTROLS CHV0507Z1 481V59 Cable Clamp, Half Clip With Cushion, Hot Dipped Galv, 0.2188 In Mounting Hole Dia., 1/4 In Clamping Dia., 0.048 In Thk.

Item: CG8WTZ Model: CHV0507Z1Cross Ref: 481V59
Limited Availability
€769.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width1/2"
Clamping Dia.1/4"
Coating MaterialVinyl Plastisol
ColorGray
Cushion TypeVinyl
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.2188"
Temp. Range-30°F to +180°F
Thickness0.048"
TypeHalf Clip With Cushion

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS CHV0507Z1 481V59 Cable Clamp, Half Clip With Cushion, Hot Dipped Galv, 0.2188 In Mounting Hole Dia., 1/4 In Clamping Dia., 0.048 In Thk.
€769.66 /unit