Flat Shipping

Flat Shipping at €24.99 + VAT

KMC CH0409Z1 Half Clamp Galvanised Diameter 1/4 Inch - Pack Of 50 | AF2DZR 6RNA9

KMC CONTROLS CH0409Z1 Clamp, Half Clip Cable, Hot Dipped Galv, 9/32 In Mounting Hole Dia., Steel, 1/4 Ining Dia., 1/4 In Thk., 50 Pk

Item: AF2DZR Model: CH0409Z1Cross Ref: 6RNA9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Band Width1/2"
Clamping Dia.1/4"
FinishHot Dip Galvanized
MaterialSteel
Mounting Hole Dia.9/32"
System Of MeasurementImperial
Temp. Range-65°F to +400°F
Thickness0.032"
TypeHalf Clip Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeOne-Hole
For Maximum Outside Diameter1/4"
Maximum Operating Temperature400°F
Minimum Operating Temperature-65°F
Mounting Hole Diameter9/32"
Overall Width1/2"
StandardsASTM A653/A653M

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Product Variants

ProductModelClamping Dia.ThicknessMounting Hole Dia.TypeMaterialBand WidthTemp. RangePkg. Qty.Price
KMC CH0307Z1 Half Clamp Galvanised Diameter 3/16 Inch - Pack Of 50 | AF2DZQ 6RNA8 CH0307Z13/16"0.032"7/32"Half Clip Cable ClampSteel1/2"-65°F to +400°F50€8.92
KMC CH0509Z1 Half Clamp Galvanised Diameter 5/16 Inch - Pack Of 50 | AF2DZT 6RNC0 CH0509Z15/16"0.048"9/32"Half Clip Cable ClampSteel1/2"-65°F to +400°F50€15.96
KMC CH0609Z1 Half Clamp Galvanised Diameter 3/8 Inch - Pack Of 50 | AF2DZU 6RNC1 CH0609Z13/8"0.048"9/32"Half Clip Cable ClampSteel1/2"-65°F to +400°F50€11.39
KMC CH0809Z1 Half Clamp Galvanised Diameter 1/2 Inch - Pack Of 50 | AF2DZV 6RNC2 CH0809Z11/2"1/16"9/32"Half Clip Cable ClampSteel1/2"-65°F to +400°F50€18.39
KMC CH1009Z1 Half Clamp Galvanised Diameter 5/8 Inch - Pack Of 50 | AF2DZW 6RNC3 CH1009Z15/8"1/16"9/32"Half Clip Cable ClampSteel1/2"-65°F to +400°F50€25.33
KMC CH1209Z1 Half Clamp Galvanised Diameter 3/4 Inch - Pack Of 50 | AF2DZX 6RNC4 CH1209Z13/4"1/16"9/32"Half Clip Cable ClampSteel1/2"-65°F to +400°F50€21.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS CH0409Z1 Clamp, Half Clip Cable, Hot Dipped Galv, 9/32 In Mounting Hole Dia., Steel, 1/4 Ining Dia., 1/4 In Thk., 50 Pk
€14.64 /pack