KMC CDV1613Z1 Cushioned Cable Clamp, 1 Inch Cable Clamping Dia. | CG8WRP 481V37

KMC CONTROLS CDV1613Z1 481V37 Cable Clamp, Cushioned, Hot Dipped Galv, 0.4063 In Mounting Hole Dia., 1 In Clamping Dia., 0.06 In Thk.

Item: CG8WRP Model: CDV1613Z1Cross Ref: 481V37
Limited Availability
€373.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width3/4"
Clamping Dia.1"
Coating MaterialVinyl Plastisol
ColorGray
Cushion TypeVinyl
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.4063"
Temp. Range-30°F to +180°F
Thickness0.06"
TypeCushioned Cable Clamp

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS CDV1613Z1 481V37 Cable Clamp, Cushioned, Hot Dipped Galv, 0.4063 In Mounting Hole Dia., 1 In Clamping Dia., 0.06 In Thk.
€373.97 /unit