KMC CDV1411Z1 Cushioned Cable Clamp, 7/8 Inch Cable Clamping Dia. | CG8WRE 481X92

KMC CONTROLS CDV1411Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.3438 In Mounting Hole Dia., 7/8 In Clamping Dia.

Item: CG8WRE Model: CDV1411Z1Cross Ref: 481X92
Limited Availability
€23.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width5/8"
Clamping Dia.7/8"
Coating MaterialVinyl Plastisol
ColorGray
Cushion TypeVinyl
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.3438"
Temp. Range-30°F to +180°F
Thickness0.06"
TypeCushioned Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeDouble Tube Clamp
Cushion MaterialVinyl Plastisol
For Maximum Outside Diameter7/8"
Maximum Operating Temperature180°F
Minimum Operating Temperature-30°F
Mounting Hole Diameter11/32"
StandardsASTM A653/A653M
Width5/8"

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS CDV1411Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 0.3438 In Mounting Hole Dia., 7/8 In Clamping Dia.
€23.06 /unit