KMC CDV0609Z1 Cushioned Cable Clamp, 3/8 Inch Cable Clamping Dia. | CG8WPY 481V18

KMC CONTROLS CDV0609Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 3/8 In Clamping Dia.

Item: CG8WPY Model: CDV0609Z1Cross Ref: 481V18
Limited Availability
€1,268.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width1/2"
Clamping Dia.3/8"
Coating MaterialVinyl Plastisol
ColorGray
Cushion TypeVinyl
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.2813"
Temp. Range-30°F to +180°F
Thickness0.032"
TypeCushioned Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeDouble Tube Clamp
Cushion MaterialVinyl Plastisol
For Maximum Outside Diameter3/8"
Maximum Operating Temperature180°F
Minimum Operating Temperature-30°F
Mounting Hole Diameter9/32"
StandardsASTM A653/A653M
Width1/2"

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS CDV0609Z1 Cable Clamp, Cushioned, Hot Dipped Galv, 3/8 In Clamping Dia.
€1,268.10 /unit