Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM50TSHC14075M Hydraulic Chuck, Taper Shank, 50TS Taper Size, 14 mm Shank Dia, 50 mm Hole Dia | CR7GYE

KM SYSTEMS KM50TSHC14075M Hydraulic Chuck, Taper Shank, 50TS Taper Size, 14 mm Shank Dia, 50 mm Hole Dia

Item: CR7GYE Model: KM50TSHC14075MCross Ref: 302WX7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,487.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberKM50TSHC14075M
Coolant FedCoolant Through
Hole Dia.50 mm
Nose Dia.33.6 mm
Overall Length106.95 mm
Projection75 mm
Shank Dia.14 mm
Shank TypeTaper
Taper SizeKM50TS
Tool Depth42.5 mm
StandardsISO 26622

Shipping Info:

Ship weight (kg) 0.7168
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMPNPrice
KM SYSTEMS KM40TSHC050300 Hydraulic Chuck, Taper Shank, 40TS Taper Size, 1/2 Inch Shank Dia, 1.5748 Inch Hole Dia | CR7GWG KM40TSHC050300KM40TSHC050300€1,414.75
KM SYSTEMS KM40TSHC10070M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 10 mm Shank Dia, 40 mm Hole Dia | CR7GWH KM40TSHC10070MKM40TSHC10070M€1,386.46
KM SYSTEMS KM40TSHC12075M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 12 mm Shank Dia, 40 mm Hole Dia | CR7GWJ KM40TSHC12075MKM40TSHC12075M€1,386.46
KM SYSTEMS KM40TSHC06065M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 6 mm Shank Dia, 40 mm Hole Dia | CR7GWK KM40TSHC06065MKM40TSHC06065M€1,386.46
KM SYSTEMS KM40TSHC08065M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 8 mm Shank Dia, 40 mm Hole Dia | CR7GWL KM40TSHC08065MKM40TSHC08065M€1,386.46
KM SYSTEMS KM50TSHC10070M Hydraulic Chuck, Taper Shank, 50TS Taper Size, 10 mm Shank Dia, 50 mm Hole Dia | CR7GWM KM50TSHC10070MKM50TSHC10070M€1,404.91
KM SYSTEMS KM50TSHC12075M Hydraulic Chuck, Taper Shank, 50TS Taper Size, 12 mm Shank Dia, 50 mm Hole Dia | CR7GWN KM50TSHC12075MKM50TSHC12075M€1,404.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM50TSHC14075M Hydraulic Chuck, Taper Shank, 50TS Taper Size, 14 mm Shank Dia, 50 mm Hole Dia
€1,487.55 /unit