Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS VDV526-055 LanMAP Kit 19 RJ45 Remotes with holder | AE9QCG 6LFX3 / 58087-1

KLEIN TOOLS VDV526-055 58087-1 LanMAP Kit 19 RJ45 Remotes with holder

Item: AE9QCG Model: VDV526-055Cross Ref: 6LFX3 / 58087-1
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€74.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLanMAP(TM) Kit
Compatible With SeriesCommander, Scout Pro(Tm)
Data Safe MonitorNo
FeaturesHeavy-Duty Design
Min. Operating Temp.Not Rated
TypeHeavy Duty
WaterproofNo
Compatible With Grainger Part Number335Y99, 335Z01, 335Z02, 759Y92, 759Y95, 807KJ7, 807KJ8, 807KJ9, 807KK0
Compatible With Manufacturer Model NumberVDV501-053, VDV501-068, VDV501-809, VDV501-814, VDV501-816, VDV501-823, VDV501-824, VDV501-825, VDV501-826, VDV501-827, VDV501-828, VDV501-829, VDV501-851, VDV501-852, VDV501-853
For Use WithVDV Scout Pro Testers
Includes(19) Location F-Connector Remotes, (19) Location RJ45 Remotes, Carrying Case, F to F Barrel Connector
Maximum Operating TemperatureNot Rated
Minimum Operating TemperatureNot Rated
Product TypeIdentifiers & Map Kits
Product TypeLanMap Kit
StandardsCE

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.32
Ship length (cm)24.38
Ship width (cm)11.43
HS code9030890100
Country of OriginTW

Product Variants

ProductModelTypeMin. Operating Temp.Price
KLEIN TOOLS VDV512-056 Coax MAP Kit Remotes, With Holder | AE9QCH 6LFX4 / 58088-8 VDV512-056Heavy DutyNot Rated€67.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS VDV526-055 58087-1 LanMAP Kit 19 RJ45 Remotes with holder
€74.30 /unit