Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS ET310 Digital Circuit Breaker Finder, With GFCI Outlet Tester | CE4XFT 69240-6

KLEIN TOOLS ET310 Digital Circuit Breaker Finder, With GFCI Outlet Tester

Item: CE4XFT Model: ET310Cross Ref: 197GT4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Finder
TypeElectronic Tester

Shipping Info:

Ship weight (kg) 0.3083
Ship height (cm)30.48
Ship length (cm)22.86
Ship width (cm)19.69
Country of OriginCN

Product Details:

Klein Tools ET310 digital circuit breaker finder is designed to locate the correct circuit breaker in a panel to which an electrical outlet or fixture is connected.

Features:

  • This digital circuit breaker provides drop protection up to 6.6 feet for added safety.
  • It is equipped with a 1 x 9V alkaline battery for durable operations.
  • This circuit breaker operates at voltages ranging from 90 to 120VAC.
  • It features auto power off during high voltage / electrical overloading.
  • This Klein Tools unit can be operated at altitudes up to 6562 feets.
  • It offers an ingress IP40 dust resistant protection.

Standards and Approvals:

  • UL
  • CSA

Frequently Asked Questions:

Q. How to replace the battery of this digital circuit breaker finder?

A.

    When the Power-on indicator 4 starts blinking, the battery needs to be replaced.
  • Open compartment door 10 of the battery by unscrewing it.
  • Remove the exhausted 9V battery and dispose of it.
  • Replace the battery and close its door and refasten the locking screw.

Q. How to operate this digital circuit breaker safely?

A.

  • Always verify the operation by testing on a known life and precisely wired electrical outlet.
  • Do not use it if the tester is damaged and is intended for indoor use.
  • Avoid connecting to higher voltage electrical supplies.
  • Test other equipment / devices attached to the circuit that could interfere with it to clear the circuit.
  • Before inspecting, applying, or removing a transmitter, ensure that the circuit is not energised.
  • When working around an open breaker panel, be extremely cautious around energised, bare wires.

Q. What is the operating temperature range of Klein Tools ET310 circuit breaker finder?

A. 32 to 122 degrees F.

Product Variants

ProductModelMPNPrice
KLEIN TOOLS ET300 Digital Circuit Breaker Finder, With 9V Transmitter Battery | CE4YGG 69302-1 ET300ET300€45.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS ET310 Digital Circuit Breaker Finder, With GFCI Outlet Tester
€78.53 /unit