Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 5202L General-Purpose Belt, 1-1/2 x 38 to 46 Inch Waist, Leather | AB9JEQ 2DGU6 / 55204-5

KLEIN TOOLS 5202L 55204-5 General-Purpose Belt, 1-1/2 x 38 to 46 Inch Waist, Leather

Item: AB9JEQ Model: 5202LCross Ref: 2DGU6 / 55204-5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
Belt TypeRemovable Single Tongue Buckle
ColorBrown
MaterialLeather
TypeGeneral Purpose
Waist Size38" to 46"
Width1 1/2"
Belt ColorBlack
Belt Width2"
Closure TypeBuckle
Maximum Waist Size46"
Minimum Waist Size38"
Overall Length50"
Overall Width1 1/2"
PaddedNo
PatternSolid
Primary ApplicationIronworker

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code4203300000
Country of OriginUS

Product Variants

ProductModelMaterialWaist SizeColorTypePrice
KLEIN TOOLS 5204 Utility Belt, Lightweight, Width 2 Inch | AB9JCQ 2DGJ2 / 55223-6 5204Polypropylene WebbingOne Size Fits AllBlueLight Weight€16.03
KLEIN TOOLS 5202M General Purpose Belt, Medium, 1-1/2 x 32 to 40 Inch Waist, Leather | AC6VQQ 36L230 / 55205-2 5202MLeather32" to 32"NaturalMedium€40.82
KLEIN TOOLS 5705 Web Work Belt, 2 x Up to 54 Inch, Nylon, Black | AC6VQU 36L233 / 55165-9 5705NylonUp To 54"Black-€28.07
KLEIN TOOLS 5202XL General Purpose Belt, Extra Large, 1-1/2 x 46 to 54 Inch Waist, Leather | AC6VRD 36L243 / 55207-6 5202XLLeather46" to 46"NaturalXL€42.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5202L 55204-5 General-Purpose Belt, 1-1/2 x 38 to 46 Inch Waist, Leather
€46.11 /unit