Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 5102-16 Tool Bag, Size 16 x 6 x 14 Inch, 1 Pocket | AE4LQC 5LL47 / 55302-8

KLEIN TOOLS 5102-16 55302-8 Tool Bag, Size 16 x 6 x 14 Inch, 1 Pocket

Item: AE4LQC Model: 5102-16Cross Ref: 5LL47 / 55302-8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€151.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Bag
Basic MaterialCanvas
Closure TypeClasp
ColorBrown, Natural
Depth6"
Height14"
MaterialCanvas
Number Of Inside Pockets0
Number Of Outside Pockets0
Number Of Pieces1
Number Of Pockets1
Overall Depth6"
Overall Height14"
Overall Width16"
Typical Bag Or Tote ApplicationGeneral Purpose
Width16"
Bag StyleWide Mouth Tool Bag
FeaturesNon Scratch Studs on Base Protect Against Wear, Rivet Reinforced for Durability
IncludesLeather Strap with Pad and Snap Hooks, Rings and Fasteners for Attaching Rings to Bags
Number Of Bags1
Number Of Shoulder Straps1
Primary ApplicationGeneral Purpose
Reinforced BottomNo
ShapeRectangle
Shoulder Strap Length57 1/2"
Shoulder Strap Width1"

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)8.13
Ship length (cm)52.32
Ship width (cm)23.88
HS code4202926091
Country of OriginUS

Product Variants

ProductModelClosure TypeOverall WidthOverall DepthOverall HeightNumber Of Inside PocketsColorBasic MaterialDepthPrice
KLEIN TOOLS 5102-12 Tool Bag, Size 10 x 6 x 12 Inch, 1 Pocket | AB9HXP 2DFN4 / 55300-4 5102-12Clasp12"6"10"1NaturalCanvas6"€109.16
KLEIN TOOLS 5102-20 Tool Bag, Size 15 x 6 x 20 Inch | AB9HXQ 2DFN5 / 55304-2 5102-20Clasp20"6"15"1Brown, NaturalCanvas6"€109.99
KLEIN TOOLS 5156 Tool Bag, Size 12 x 9 x 19 Inch, 1 Pocket | AB9HYM 2DFT5 / 55346-2 5156Open Top19"9"15"-NaturalCanvas9"€102.51
KLEIN TOOLS 5102-14 Tool Bag, Size 14 x 6 x 3-1/2 Inch, 1 Pocket | AB9JEB 2DGT2 / 55301-1 5102-14Clasp14"6"14"1NaturalCanvas6"€109.99
KLEIN TOOLS 5102-24 Tool Bag, Size, 24 In x 15 In x 6 In, 1 Pocket | AB9JEC 2DGT3 / 55306-6 5102-24Clasp24"6"15"1NaturalCanvas6"€123.76
KLEIN TOOLS 5102-22 Tool Bag, Size 22 x 15 x 6 Inch | AC6VPP 36K971 / 55305-9 5102-22Clasp22"6"15"1Brown, NaturalCotton Canvas6"€119.24
KLEIN TOOLS 5155 Tool Bag, 17 x 9 x 12 Inch Size | AC6VRT 36L257 / 55345-5 5155Open Top17"9"12"-NaturalCanvas9"€100.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5102-16 55302-8 Tool Bag, Size 16 x 6 x 14 Inch, 1 Pocket
€151.79 /unit