Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 32585 Multi Bit Electronics Screwdriver, Torx Bits, 4 In 1 | CE4XCX 32585-4

KLEIN TOOLS 32585 Multi Bit Electronics Screwdriver, Torx Bits, 4 In 1

Item: CE4XCX Model: 32585Cross Ref: 259G07
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Bit Screwdriver
Bit MaterialAlloy Steel
Bit Retainer TypeQuick Change
Corrosion ResistanceYes
Esd SafeNo
FeaturesRotating Cap
For Screw TypeTorx
Grip StyleErgonomic
Includes(4) Torx Bits T7, T8, T10, T15
InsulatedNo
Magnetized TipNo
No. Of Pieces4
Non-sparkingNo
Number Of Bits2
Number Of Tips4
Primary ApplicationElectronics
RatchetingNo
Replaceable ShankYes
Sae Or MetricTorx(R)
Screwdriver And Nut Driver GroupingScrewdrivers
Shank TypeHollow
Single End/double EndDouble End
Single/double End BitsDouble End
Tether CapableNo
Tip TypeSpecialty , Torx
Bit StorageNone
Container TypeNone
Corrosion ResistantYes
FinishChrome
Handle MaterialPlastic
Handle TypeStraight
Measurement TypeSAE
Number Of Pieces4
Overall Length6 1/2"
Shank Length2 3/4"
Shank MaterialAlloy Steel
Sizes IncludedTorx: T7 + T8 + T10 + T15
Tether ReadyNo
Tip SizeT10, T15, T7, T8
Tip StyleTorx

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.72
Ship length (cm)27.56
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelFor Screw TypeReplaceable ShankNumber Of TipsSingle/double End BitsBit Retainer TypeRatchetingGrip StyleInsulatedPrice
KLEIN TOOLS 32581 Multi Bit Electronics Screwdriver, 4 In 1, Phillips, Slotted Bits | CE4WRB 32581-6 32581Phillips, SlottedNo4Double EndQuick ChangeNoErgonomicNo€18.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 32585 Multi Bit Electronics Screwdriver, Torx Bits, 4 In 1
€19.96 /unit