Flat Shipping

Flat Shipping at €24.99 + VAT

KISSLER & CO AB88-9230 Water Supply Stop Angle Valve Chrome | AF8PXR 29FJ64

KISSLER & CO AB88-9230 Water Supply Stop Angle Valve Chrome

Item: AF8PXR Model: AB88-9230Cross Ref: 29FJ64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Supply Stop
Body MaterialBrass
Body StyleAngle
FinishChrome Plated
Handle MaterialBrass
Inlet Size1/2"
Inlet TypeCPVC
Max. Working Pressure125 psi
Outlet Size3/8"
Outlet TypeCompression
Stem MaterialBrass
Temp. Range+40°F to +180°F
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 23/8"
Connection Type - Side 2Compression
Handle TypeOval
StandardsCSA, IAPMO, UPC
Valve Body MaterialChrome Plated Brass

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)12.07
Ship length (cm)18.42
Ship width (cm)5.08
HS code8481805060

Product Variants

ProductModelBody StyleInlet SizeOutlet SizeBody MaterialFinishMax. Working PressureTemp. RangeHandle MaterialPrice
KISSLER & CO AB88-9305 Water Supply Stop Dual Outlet Valve | AB8VAF 29FJ70 AB88-9305Dual Outlet Valve1/2", 3/8"3/8"BrassChrome Plated125 psi+40°F to +180°FBrass€13.82
KISSLER & CO AB88-9200 Water Supply Stop Angle Valve Chrome | AF8PXM 29FJ60 AB88-9200Angle3/8"3/8"BrassChrome Plated125 psi+40°F to +180°FBrass€10.30
KISSLER & CO AB88-9235 Water Supply Stop Angle Valve Chrome | AF8PXN 29FJ61 AB88-9235Angle1/2"1/2"BrassChrome Plated125 psi+40°F to +180°FBrass€12.09
KISSLER & CO AB88-9220 Water Supply Stop Angle Valve Chrome | AF8PXQ 29FJ63 AB88-9220Angle1/2"3/8"BrassChrome Plated125 psi+40°F to +180°FBrass€10.16
KISSLER & CO AB88-9000 Water Supply Stop Straight Valve Chrome | AF8PXT 29FJ65 AB88-9000Straight3/8"3/8"BrassChrome Plated125 psi+40°F to +180°FBrass€9.23
KISSLER & CO AB88-9040 Water Supply Stop Straight Valve Chrome | AF8PXU 29FJ66 AB88-9040Straight1/2"1/2"BrassChrome Plated125 psi+40°F to +180°FBrass€11.26
KISSLER & CO AB88-9010 Water Supply Stop Straight Valve Chrome | AF8PXV 29FJ67 AB88-9010Straight1/2"3/8"BrassChrome Plated125 psi+40°F to +180°FBrass€12.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO AB88-9230 Water Supply Stop Angle Valve Chrome
€16.42 /unit