KISSLER & CO 88-4222 Pre-rinse Spray Valve Polished Chrome | AF7ZTZ 23YV76

KISSLER & CO 88-4222 Pre-rinse Spray Valve Polished Chrome

Item: AF7ZTZ Model: 88-4222Cross Ref: 23YV76
In Stock

Get it by Wednesday, Jun 11

€12.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Rinse Spray Valve
Color/finishPolished Chrome
ComplianceADA.png
Connection1/4"
FinishPolish Chrome
Green Certification Or Other RecognitionUL.png
MaterialBrass
Size48"
Connection Size1/2"
Connection TypeFemale NPT
Fits BrandKissler
Inlet1/2" FNPT
Material Of ConstructionPlastic

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)4.83
Ship length (cm)22.86
Ship width (cm)16.76
HS code8481805060

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 88-4222 Pre-rinse Spray Valve Polished Chrome
€12.22 /unit