CHRISLYNN TBS-004 Tang Break Off Solid Punch | CF4RDF

CHRISLYNN TBS-004 Tang Break Off Tool, 4-40, 4-48, M2.5x0.45 Thread Size

Item: CF4RDF Model: TBS-004
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTang Break Off Tool
System Of MeasurementImperial/Metric
Thread Size#4-40, #4-48, M2.5 x 0.45

Product Details:

    • Compatible with size 4-40, 4-48, M2.5 x 0.45

Product Variants

ProductModelThread TypeStyleThread SizePrice
RECOIL CT16002R-04 Threaded Insert Tool | AB9FEY 2CU56 2KRTC -04--#4-40€763.27
CHRISLYNN 67713M Miniature Tool, 4-40x10-32 Thread Size | AG8YPY 67713M--#4-40-
RFQ
CHRISLYNN 87504T Threaded Pre-Winder, 4-40 Thread Size | AG9BKM 87504T--#4-40-
RFQ
CHRISLYNN TBA-04A Spring Loaded Tang Break Off Tool For Size #4, #5 | AG9BYE TBA-04A--#4-40, #4-48, #5-40, M3 x 0.5-
RFQ
CHRISLYNN 87004T Mandrel Install Hand Tool, 4-40 Inch Threaded | CF4QVQ 87004T--#4-40-
RFQ
HELICOIL 8551-04 Pneumatic Hand Installation Tool, UNC, 4-40 Thread Size | CH3VFH 8551-04Coarse-#4-40-
RFQ
HELICOIL 3695-04 Tang Break-Off Tool, UNC/UNF | CH3WHQ 3695-04Coarse/Fine-#4-48, #5-40€115.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN TBS-004 Tang Break Off Tool, 4-40, 4-48, M2.5x0.45 Thread Size