KISSLER & CO 88-1220 Faucet Supply Line 1/2 x 1/2 20 Inch Length | AG2PQJ 31XJ51

KISSLER & CO 88-1220 Faucet Supply Line 1/2 x 1/2 20 Inch Length

Item: AG2PQJ Model: 88-1220Cross Ref: 31XJ51
In Stock

Get it by Tuesday, Jun 10

€5.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet Connector
FinishStainless Steel
Inlet Size1/2"
Inlet TypeCompression
Inner CoreRubber
Inner Core MaterialRubber
Length20"
MaterialStainless Steel
Max. Working Pressure250 psi
Nut MaterialMetal
Operating Temp.60° , 60°F
Outlet Size1/2"
Outlet TypeFip
Outside Dia.1/2"
Supply Stop Inlet Size1/2"
Supply Stop Inlet TypeCompression
Supply Stop Outlet Size1/2"
Supply Stop Outlet TypeFip
Water Connector Inlet Size1/2"
Water Connector Inlet TypeCompression
Water Connector Outlet Size1/2"
Water Connector Outlet TypeFip
ApplicationLavatory And Kitchen Faucets
Hose ConfigurationBulk Hose
Hose Cover MaterialStainless Steel
Hose Fitting A MaterialBrass
Hose Fitting A Size1/2"
Hose Fitting A TypeF Compression
Hose Fitting B MaterialBrass
Hose Fitting B Size1/2"
Hose Fitting B TypeFIP
Hose FittingsBrass 1/2" F Compression x Brass 1/2" FIP
Hose Inside Dia.5/16"
Hose Length20"
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F250 psi
StandardsIAPMO, NSF

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)50.8
Ship length (cm)2.54
Ship width (cm)2.54
HS code8481805060

Product Variants

ProductModelInlet SizeOutlet SizeOutside Dia.Outlet TypeNut MaterialOperating Temp.Supply Stop Outlet TypeWater Connector Inlet SizePrice
KISSLER & CO 88-3910 Faucet Supply Line 3/8 x 3/8 12 Inch Length | AG2PQW 31XJ62 88-39103/8"3/8"3/8"CompressionBrass60°FCompression3/8"€5.16
KISSLER & CO 88-1212 Faucet Supply Line 1/2 x 1/2 12 Inch Length | AH3GLN 31XJ50 88-12121/2"0.5"1/2"FipMetal60°FFip1/2"€4.48
KISSLER & CO 88-3915 Faucet Connector, Stainless Steel, 16 Inch | CR7EKE 88-3915--------€5.91
KISSLER & CO 88-2006 Faucet Connector, Stainless Steel, 20 Inch | CR7EKF 88-2006--------€7.40
KISSLER & CO 88-2003 Faucet Connector, Stainless Steel, 30 Inch | CR7EKG 88-2003--------€6.65
KISSLER & CO 88-2019 Faucet Connector, Stainless Steel, 9 Inch | CR7EKH 88-2019--------€5.43
KISSLER & CO 88-3120 Supply Line, 5/16 Inch Heightose Inside Dia, 250 psi, PVC, 20 Inch Heightose Length | CR7ELR 88-3120--------€6.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KISSLER & CO 88-1220 Faucet Supply Line 1/2 x 1/2 20 Inch Length
€5.36 /unit