Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1647.2112X50 Hygienic Hex Head Bolt w/Washer, Stainless Steel, Partially Threaded, M12 | CR7BJG

KIPP K1647.2112X50 Head Bolt, 16.1 mm Head Ht., 26 mm Head Wd., Plain, HT, 26 mm Flange Size

Item: CR7BJG Model: K1647.2112X50Cross Ref: 802HJ6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead Bolt
Drive Size18 mm
Drive TypeExternal Hex
FinishPlain
Flange Dia.26 mm
Flange TypeStandard
For Use In SystemsFood Processing Facilities
Head Height16.1 mm
Head Width26 mm
Includes WashersYes
Max. Temp.100°C
Min. Temp.-20°C
Min. Thread Length30 mm
Seal MaterialUltramarine Blue Acetal
System Of MeasurementMetric
Thread StylePartially Threaded
Washer Thickness3 mm

Shipping Info:

Ship weight (kg) 0.085
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1647.2112X50 Head Bolt, 16.1 mm Head Ht., 26 mm Head Wd., Plain, HT, 26 mm Flange Size
€38.14 /unit