Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-8899 Rotary Hammer Drill Bit Set, 7 11/16 Inch Length, 1/4 Inch Shank Dia, 7 Drill Bits | CT3KMW

MILWAUKEE 48-20-8899 Rotary Hammer Drill Bit Set, 7 11/16 Inch Length, 1/4 Inch Shank Dia, 7 Drill Bits

Item: CT3KMW Model: 48-20-8899Cross Ref: 798HJ5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit Set
Cutting DirectionRight Hand
Decimal Equivalent0.125, 0.1562, 0.1875, 0.25, 0.3125, 0.375, 0.5
Drill Bit Case TypePlastic
Extension CompatibleYes
FinishBright, Uncoated
Flute Length2", 4"
Flute TypeSpiral
For Tool TypeHammer Drill, Drivers, Impact
Impact RatedYes
Includes(1) 1/2" Shockwave Carbide Multi-Material Drill Bit (48-20-8892), (1) 1/4" Shockwave Carbide Multi-Material Drill Bit (48-20-8886), (1) 1/8" Shockwave Carbide Multi-Material Drill Bit (48-20-8880), (1) 3/16" Shockwave Carbide Multi-Material Drill Bit (48-20-8884), (1) 3/8" Shockwave Carbide Multi-Material Drill Bit (48-20-8890), (1) 5/16" Shockwave Carbide Multi-Material Drill Bit (48-20-8888), (1) 5/32" Shockwave Carbide Multi-Material Drill Bit (48-20-8882)
Largest Drill Bit Size1/2"
MaterialCarbide
Number Of Cutter Heads2
Number Of Flutes2
Overall Length7.688"
Percussion RatedYes
Primary Material ApplicationConcrete, Masonry
Shank Dia.1/4"
Shank Length2"
Shank TypeHex
Smallest Drill Bit Size1/8"
Sub-brandShockwave Impact Duty
System Of MeasurementImperial
Drill Bit GroupingSet
Material - MachiningCarbide
Measurement SystemInch
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthDecimal EquivalentFinishShank Dia.Primary Material ApplicationFor Tool TypeFlute LengthNumber Of Cutter HeadsPrice
MILWAUKEE 48-20-9097 Rotary Hammer Drill Bit Set, 7 11/16 Inch Length, 1/4 Inch Shank Dia, 2 Drill Bits | CT3KMV 48-20-90977.688"0.1562, 0.1875Black Oxide, Bright Uncoated1/4"ConcreteHammer Drill, Drivers, Impact4"2€50.63
MILWAUKEE 48-20-9058 Rotary Hammer Drill Bit Set, 7 5/8 Inch Length, 1/4 Inch Shank Dia, 7 Drill Bits | CT3KMX 48-20-90587 5/8"0.125, 0.1562, 0.1875, 0.2187, 0.25, 0.3125, 0.375, 0.5Bright, Uncoated1/4"ConcreteHammer Drill, Impact2", 4"2€61.94
MILWAUKEE 48-20-7662 Rotary Hammer Drill Bit Set, 7 5/8 Inch Length, 13/32 Inch Shank Dia, 4 Drill Bits | CT3KMY 48-20-76627 5/8"0.1562, 0.1875, 0.25, 0.375Bright, Uncoated0.406"Concrete, MasonrySDS Plus Rotary Drills4"4€64.44
MILWAUKEE 48-20-7663 Rotary Hammer Drill Bit Set, 7 5/8 Inch Length, 13/32 Inch Shank Dia, 8 Drill Bits | CT3KMZ 48-20-76637 5/8"0.1562, 0.1875, 0.25, 0.375, 0.5Bright, Uncoated0.406"Concrete, MasonrySDS Plus Rotary Drills2", 4"4€75.91
MILWAUKEE 48-20-7673 Rotary Hammer Drill Bit Set, 7 5/8 Inch Length, 13/32 Inch Shank Dia, 8 Drill Bits, Set | CT3KNA 48-20-76737 5/8"0.1562, 0.1875, 0.25, 0.3125, 0.375, 0.5Bright, Uncoated0.406"ConcreteSDS Plus Rotary Drills2", 4"2€56.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-8899 Rotary Hammer Drill Bit Set, 7 11/16 Inch Length, 1/4 Inch Shank Dia, 7 Drill Bits
€48.42 /unit