Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1647.2105X10 Hygienic Hex Head Bolt w/Washer, Stainless Steel, Fully Threaded, M5, 10 mm Fastener | CR7BKM

KIPP K1647.2105X10 Head Bolt, 7.4mm Head Ht., 12mm Head Wd., Pln, FT, 8mm Drive Size, Ext. Hex, 12mm Flange Size

Item: CR7BKM Model: K1647.2105X10Cross Ref: 802HE0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead Bolt
Drive Size8 mm
Drive TypeExternal Hex
FinishPlain
Flange Dia.12 mm
Flange TypeStandard
For Use In SystemsFood Processing Facilities
Head Height7.4 mm
Head Width12 mm
Includes WashersYes
Max. Temp.100°C
Min. Temp.-20°C
Seal MaterialUltramarine Blue Acetal
System Of MeasurementMetric
Thread StyleFully Threaded
Washer Thickness2 mm
DriveHex
Fastener Length10 mm
FeaturesA Pre Mounted Sealing Washer enables easy installation
Flange Diameter12 mm
Head StyleHex Flange
Includes WasherYes
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Maximum Temperature100°C
Minimum Temperature-20°C
Overall Length23.1 mm
Rohs CompliantYes
Thread SizeM5
TypeSanitary Hex Head Screws
Washer StandardsRAL
Washer TypeFDA-Approved Pre-Mounted Sealing

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1647.2105X10 Head Bolt, 7.4mm Head Ht., 12mm Head Wd., Pln, FT, 8mm Drive Size, Ext. Hex, 12mm Flange Size
€7.91 /unit