Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CPB285 Cap Nut, 7/16 Inch-14 Thread, Chrome Plated, Not Graded, Brass, 0.563 Inch Height | CP8JYU

GRAINGER CPB285 Cap Nut, 7/16 In - 14 Thread Size, 0.563 In Overall Ht., 3/4 In Hex Wd., Not Gr., Coarse

Item: CP8JYU Model: CPB285Cross Ref: 38D038
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap Nut
Bolt CompatibilityGrade 2/Not Graded
GradeNon Graded
Hex Width3/4"
Overall Height0.563"
RemovableYes
Tensile Strength55000 psi
Thread DirectionRight Hand
Thread Size7/16"-14
Thread TypeCoarse
FinishChrome Plated
Finish TypeChrome Plated
MaterialBrass
Material Grade/classUngraded
Material Quality StandardsASTM B16
Material TypeBrass
Resistance PropertiesCorrosion Resistant, Nonmagnetic
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CPB285 Cap Nut, 7/16 In - 14 Thread Size, 0.563 In Overall Ht., 3/4 In Hex Wd., Not Gr., Coarse
€15.79 /pack