Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1492.06X20 Hygienic USIT Hex Head Screw, Stainless Steel, Fully Threaded, M6, 20 mm Fastener | CR7BRJ

KIPP K1492.06X20 Hex Head Screw, 9.2mm Head Ht., 10mm Head Wd., Polished, FT, Right Hand, 20mm Fastener Lg.

Item: CR7BRJ Model: K1492.06X20Cross Ref: 802JK0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Screw
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.14 mm
Head Height9.2 mm
Head Width10 mm
Includes WashersNo
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StyleFully Threaded
DriveHex
Drive Size10 mm
Fastener Length20 mm
FeaturesHexagon Head Screw with Collar and the Hygienic USIT Seal and Shim Washer Assures a Cavity-Free Seal, ideal for sterile areas. These products comply with EHEDG Regulations
Flange Diameter14 mm
For Use In SystemsSterile Areas
Head StyleHex Flange
Includes WasherNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Overall Length29.2 mm
Recommended Hole Size6.2 mm
Rohs CompliantYes
Thread SizeM6
TypeSanitary Hex Head Screws

Shipping Info:

Ship weight (kg) 0.0104
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1492.06X20 Hex Head Screw, 9.2mm Head Ht., 10mm Head Wd., Polished, FT, Right Hand, 20mm Fastener Lg.
€9.11 /unit