Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1330.05X50 Hygienic Hex Head Bolt, Narrow, Stainless Steel, Partially Threaded, M5 | CR7AYX

KIPP K1330.05X50 Bolt, 4.7 mm Head Ht., 10.5 mm Head Wd., Polished, HT, 16 mm Min. Thread Lg.

Item: CR7AYX Model: K1330.05X50Cross Ref: 802J05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Drive Size8 mm
Drive TypeExternal Hex
FinishPolish
Flange Dia.10.5 mm
For Use In SystemsHygienic Environment
Head Height4.7 mm
Head Width10.5 mm
Includes WashersNo
Min. Thread Length16 mm
System Of MeasurementMetric
Thread StylePartially Threaded
DriveHex
Fastener Length50 mm
FeaturesA Convex Shaped, Smooth Suface Bolt Head Allows For Easy Cleaning And Is Ideal For Use In Hygienic Environments. Product Format Prevents Easy Removal By Unauthorized Users.
Flange Diameter10.5 mm
Head StyleHex Flange
Includes WasherNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Minimum Thread Length16 mm
Overall Length54.7 mm
Rohs CompliantYes
Thread SizeM5
TypeSanitary Hex Head Screws

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1330.05X50 Bolt, 4.7 mm Head Ht., 10.5 mm Head Wd., Polished, HT, 16 mm Min. Thread Lg.
€17.12 /unit