EATON E2KW3125W | BJ2TTJ

EATON E2KW3125W Molded Case Circuit Breaker, K-Frame, Type E2Kw, 625-1250A, 3-Pole, 125A, 1200 Vac

Item: BJ2TTJ Model: E2KW3125W
In Stock

Get it by Tuesday, Jun 10

€12,998.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating125A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeE2KW
ClassMining
FrameK
Height6 1/4"
Interrupt Rating10 kAIC at 1200V AC
Length12 1/4"
Number Of Poles3
Trip Rating625-1250A
Trip TypeFixed Thermal, Fixed Magnetic
Voltage1200V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6 3/4"

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)15.88
Ship length (cm)31.12
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON E2KW3225DW | BJ2TTF E2KW3225DWE2KW31200V AC--
RFQ
EATON E2KW3100W | BJ2TTG E2KW3100WE2KW31200V AC-€13,528.18
EATON E2KW3150W | BJ2TTK E2KW3150WE2KW31200V AC--
RFQ
EATON E2KW3200W | BJ2TTL E2KW3200WE2KW31200V AC--
RFQ
EATON E2KW3350MDW | BJ2TTM E2KW3350MDWE2KW31200V AC-€13,528.18
EATON E2KW3250W | BJ2TTN E2KW3250WE2KW31200V AC-€13,944.72
EATON E2KW3225AW | BJ2TTP E2KW3225AWE2KW31200V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E2KW3125W Molded Case Circuit Breaker, K-Frame, Type E2Kw, 625-1250A, 3-Pole, 125A, 1200 Vac
€12,998.04 /unit