Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1309.4010X20 Hygienic USIT Knob, 316L Stainless Steel, Mushroom, External Threads, M10 Thread Size | CR7BWB

KIPP K1309.4010X20 Hygienic USIT Knob, 316L Stainless Steel, Mushroom, External Threads, M10 Thread Size

Item: CR7BWB Model: K1309.4010X20Cross Ref: 802KT2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob
Base Dia.22.3 mm
FeaturesEasy Cleaning Is Ensured, It Doesn'T Matter In Which Position The Mushroom Knob Is Mounted, Dirt And Residue From Products Or Cleaners Seldom Adheres
Handle Dia.40 mm
Handle TypeMushroom
Mounting TypeExternal Threads
Overall Height60 mm
Screw Length20 mm
Thread SizeM10
Thread TypeMetric
Base Diameter22.3 mm
Base Height19 mm
FinishPolished
Knob Diameter40 mm
Knob MaterialStainless Steel
Knob TypePull
Measurement SystemMetric
StandardsROHS
Thread Length20 mm
Thread MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.2228
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHandle TypeBase Dia.Overall HeightMounting TypeHandle Dia.Thread TypeTap TypePrice
KIPP K1515.5505 Hygienic USIT Knob, 316L Stainless Steel, T Handle, Internal Threads, M5 Thread Size | CR7AQX K1515.5505T Handle11.65 mm32.9 mmInternal Threads-MetricBlind Hole€27.23
KIPP K1515.6506 Hygienic USIT Knob, 316L Stainless Steel, T Handle, Internal Threads, M6 Thread Size | CR7AQY K1515.6506T Handle14 mm37 mmInternal Threads-MetricBlind Hole€34.33
KIPP K1515.7508 Hygienic USIT Knob, 316L Stainless Steel, T Handle, Internal Threads, M8 Thread Size | CR7AQZ K1515.7508T Handle17.8 mm41.2 mmInternal Threads-MetricBlind Hole€47.23
KIPP K1309.2004X8 Hygienic USIT Knob, 316L Stainless Steel, Mushroom, External Threads, M4 Thread Size | CR7BWC K1309.2004X8Mushroom10.8 mm27 mmExternal Threads20 mmMetric-€29.40
KIPP K1309.2105X10 Hygienic USIT Knob, 316L Stainless Steel, Mushroom, External Threads, M5 Thread Size | CR7BWD K1309.2105X10Mushroom11.8 mm31 mmExternal Threads21 mmMetric-€31.85
KIPP K1309.2506X12 Hygienic USIT Knob, 316L Stainless Steel, Mushroom, External Threads, M6 Thread Size | CR7BWE K1309.2506X12Mushroom14.2 mm37 mmExternal Threads25 mmMetric-€35.45
KIPP K1309.3308X16 Hygienic USIT Knob, 316L Stainless Steel, Mushroom, External Threads, M8 Thread Size | CR7BWF K1309.3308X16Mushroom18 mm49 mmExternal Threads33 mmMetric-€59.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1309.4010X20 Hygienic USIT Knob, 316L Stainless Steel, Mushroom, External Threads, M10 Thread Size
€70.07 /unit