Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1095.1022 Locating Pin Bushing, 10 mm Inside Dia, 15 mm Outside Dia, 10 mm Overall Length, Steel | CR7CAM

KIPP K1095.1022 Locating Pin Bushing, 10 mm Inside Dia, 15 mm Outside Dia, 10 mm Overall Length, Steel

Item: CR7CAM Model: K1095.1022Cross Ref: 801Y08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Chamfer Angle30°
Chamfer Length1.5 mm
HardnessRockwell C60
Inside Dia.10 mm
MaterialSteel
Outside Dia.15 mm
Overall Length10 mm
System Of MeasurementMetric
Inside Diameter10 mm
Outside Diameter15 mm
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthChamfer LengthInside Dia.Outside Dia.MaterialChamfer AngleHardnessPrice
KIPP K1095.1014 Locating Pin Bushing, 10 mm Inside Dia, 15 mm Outside Dia, 26 mm Overall Length, Steel | CR7CAN K1095.101426 mm1.5 mm10 mm15 mmSteel30°Rockwell C60€17.91
KIPP K1095.1224 Locating Pin Bushing, 12 mm Inside Dia, 18 mm Outside Dia, 18 mm Overall Length, Steel | CR7CAP K1095.122418 mm1.5 mm12 mm18 mmSteel30°Rockwell C60€21.11
KIPP K1095.1620 Locating Pin Bushing, 16 mm Inside Dia, 26 mm Outside Dia, 22 mm Overall Length, Steel | CR7CAQ K1095.162022 mm1.5 mm16 mm26 mmSteel30°Rockwell C60€23.25
KIPP K1095.1630 Locating Pin Bushing, 16 mm Inside Dia, 26 mm Outside Dia, 24 mm Overall Length, Steel | CR7CAR K1095.163024 mm1.5 mm16 mm26 mmSteel30°Rockwell C60€23.37
KIPP K1095.2026 Locating Pin Bushing, 20 mm Inside Dia, 30 mm Outside Dia, 30 mm Overall Length, Steel | CR7CAT K1095.202630 mm2.5 mm20 mm30 mmSteel30°Rockwell C60€28.70
KIPP K1095.2036 Locating Pin Bushing, 20 mm Inside Dia, 30 mm Outside Dia, 36 mm Overall Length, Steel | CR7CAU K1095.203636 mm2.5 mm20 mm30 mmSteel30°Rockwell C60€29.28
KIPP K1095.0510 Locating Pin Bushing, 5 mm Inside Dia, 8 mm Outside Dia, 10 mm Overall Length, Steel | CR7CAV K1095.051010 mm1 mm5 mm8 mmSteel30°Rockwell C60€15.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1095.1022 Locating Pin Bushing, 10 mm Inside Dia, 15 mm Outside Dia, 10 mm Overall Length, Steel
€19.52 /unit