Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0818.25 Stepped Round Locating P Inch, Round, Shouldered, Tool Steel, 18 mm Shank Outside Dia | CR7EAV

KIPP K0818.25 Stepped Round Locating Pin, Round, Shouldered, Tool Steel, 18 mm Shank Outside Dia

Item: CR7EAV Model: K0818.25Cross Ref: 801XX0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
Head Chamfer Length5 mm
Head Dia.25 mm
Head Height17 mm
Head ShapeRound
MaterialTool Steel
Shank Length25 mm
Shank Outside Diameter18 mm
ShoulderedYes
System Of MeasurementMetric
Head Diameter25 mm
StandardsROHS

Shipping Info:

Ship weight (kg) 0.1094
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0818.25 Stepped Round Locating Pin, Round, Shouldered, Tool Steel, 18 mm Shank Outside Dia
€87.17 /unit