Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0695.12301 Adjustment Bolt, M60x2 Bolt Thread Size, 68.00 mm | CR6ZMG

KIPP K0695.12301 Bolt, M60x2 Thread Size, SS, Bright Uncoated, 56mm Min. Bolt Ht., 33mm Center Hole Dia.

Item: CR6ZMG Model: K0695.12301Cross Ref: 53EL63
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€355.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Center Hole Dia.33 mm
FinishBright, Uncoated
MaterialStainless Steel
Max. Bolt Height68 mm
Max. Down Force323 kN
Min. Bolt Height56 mm
Outside Dia.80 mm
Shoulder Height11 mm
Spanner Notch Depth3 mm
Spanner Notch Width7 mm
Thread SizeM60 x 2
Use With Screw SizeM30
Center Hole Diameter33 mm
Min Bolt Height56 mm
Overall Diameter80 mm

Shipping Info:

Ship weight (kg) 1.5214
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0695.12301 Bolt, M60x2 Thread Size, SS, Bright Uncoated, 56mm Min. Bolt Ht., 33mm Center Hole Dia.
€355.24 /unit