Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0694.10301 Adjustment Bolt, M50x1.5 Bolt Thread Size, 43.00 mm | CR6ZLX

KIPP K0694.10301 Bolt, M50x1.5 Thread Size, SS, Bright Uncoated, 33mm Min. Bolt Ht., 33mm Center Hole Dia.

Item: CR6ZLX Model: K0694.10301Cross Ref: 53EL33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Center Hole Dia.33 mm
FinishBright, Uncoated
MaterialStainless Steel
Max. Bolt Height43 mm
Max. Down Force225 kN
Min. Bolt Height33 mm
Outside Dia.70 mm
Shoulder Height11 mm
Spanner Notch Depth2.5 mm
Spanner Notch Width11 mm
Thread SizeM50 x 1.5
Use With Screw SizeM30
Bolt Thread SizeM50 x 1.5
Center Hole Diameter33 mm
Compatible Screw SizeM30
Max Bolt Height43 mm
Max Down Force225 kN
Min Bolt Height33 mm
Overall Diameter70 mm

Shipping Info:

Ship weight (kg) 0.6862
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0694.10301 Bolt, M50x1.5 Thread Size, SS, Bright Uncoated, 33mm Min. Bolt Ht., 33mm Center Hole Dia.
€193.35 /unit