Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0693.023241 Adjustment Bolt, M40x1.5 Bolt Thread Size, 86.00 mm | CR6ZLF

KIPP K0693.023241 Bolt, M40x1.5 Thread Size, SS, Bright Uncoated, 63mm Min. Bolt Ht., 26mm Center Hole Dia.

Item: CR6ZLF Model: K0693.023241Cross Ref: 53EK96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
Center Hole Dia.26 mm
FinishBright, Uncoated
MaterialStainless Steel
Max. Bolt Height86 mm
Max. Down Force148 kN
Min. Bolt Height63 mm
Outside Dia.58 mm
Shoulder Height9 mm
Spanner Notch Depth2.5 mm
Spanner Notch Width6 mm
Thread SizeM40 x 1.5
Use With Screw SizeM24

Shipping Info:

Ship weight (kg) 0.7551
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0693.023241 Bolt, M40x1.5 Thread Size, SS, Bright Uncoated, 63mm Min. Bolt Ht., 26mm Center Hole Dia.
€217.97 /unit