Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0667.1051X41 Thrust Screw, Stainless Steel, 1 5/8 Inch Overall Length, K0661/K0662/K0663/K0664 | CR7CGF

KIPP K0667.1051X41 Thrust Screw, Stainless Steel, 1 5/8 Inch Overall Length

Item: CR7CGF Model: K0667.1051X41Cross Ref: 48TN84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
ApplicationClamping
Compatible Manufacturer Model NumberK0661, K0662, K0663, K0664
Compatible With Manufacturer Model NumberK0661, K0662, K0663, K0664
For Use With Mfr. Model NumberK0661, K0662, K0663, K0664
MaterialStainless Steel
Overall Length1 5/8"
Surface Tip1/8"
Use WithK0662, K0663, K0664, Mfr. No. K0661

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthApplicationUse WithOverall WidthPrice
KIPP K0667.101X37 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 1 1/2 Inch Overall Length | CR7CFJ K0667.101X371 1/2"---€8.66
KIPP K0667.101X27 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 1 1/8 Inch Overall Length | CR7CFK K0667.101X271 1/8"---€8.66
KIPP K0667.1041X11 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 1/2 Inch Overall Length | CR7CFL K0667.1041X111/2"MetalworkingK0662, K0663, K0664, Mfr. No. K06611/2"€5.73
KIPP K0667.081X82 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 3 1/4 Inch Overall Length | CR7CFM K0667.081X823 1/4"---€12.14
KIPP K0667.101X18 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 3/4 Inch Overall Length | CR7CFN K0667.101X183/4"---€6.60
KIPP K0667.101X14 Thrust Screw, Pin Brass or Polyacetal/Screw Stainless Steel, 5/8 Inch Overall Length | CR7CFP K0667.101X145/8"---€6.60
KIPP K0667.1101X369 Thrust Screw, Stainless Steel, 1 1/2 Inch Overall Length, K0661/K0662/K0663/K0664 | CR7CFQ K0667.1101X3691 1/2"ClampingK0662, K0663, K0664, Mfr. No. K0661-€9.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0667.1051X41 Thrust Screw, Stainless Steel, 1 5/8 Inch Overall Length
€14.05 /unit