Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0631.7004 Spring Plunger, Lockout, Without Locking Nut, Black Oxide-Coated Steel Body | CR7CRZ

KIPP K0631.7004 Spring Plunger, Lockout, Without Locking Nut, Black Oxide-Coated Steel Body

Item: CR7CRZ Model: K0631.7004Cross Ref: 53EH27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body ConstructionBlack Oxide Coated Steel
Body FinishBlack Oxide Coated
Body MaterialSteel
ConstructionSteel
Final Nose Force12N
Handle ColorBlack Gray
Handle MaterialThermoplastic
Handle TypeKnob
Indexing Plunger Style BuilderKIPP K0631 Form C - Lockout W/O Locknut
Initial Nose Force4N
LocknutWithout Locking Nut
LockoutLockout
MaterialSteel
Mounting TypeThreaded
Overall Length29.5 mm
Plunger Design BuilderKIPP K0631 Form C - Lockout W/O Locknut : Black Oxide-Coated Steel
Plunger Dia.4 mm
Projection4 mm
RetractableYes
System Of MeasurementMetric
Thread Length6 mm
Thread Pitch1 mm
Thread SizeM8 x 1
Width10 mm
With Locking PlungerYes
Body Diameter10 mm
Body Length25.5 mm
Body Material GradeGrade 5.8
Knob ColorBlack
Knob Diameter18 mm
Knob MaterialThermoplastic
Measurement SystemMetric
Plunger FinishBlack Oxide
Plunger MaterialSteel
Plunger Material GradeGrade 5.8
Plunger Projection4 mm
Plunger StyleLocking
Plunger Width4 mm
StandardsREACH 1907/2006 (EC), ROHS 2011/65/EU

Shipping Info:

Ship weight (kg) 0.0063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPlunger Dia.Handle MaterialBody LengthBody MaterialFinal Nose ForceInitial Nose ForceOverall LengthPrice
KIPP K0338.4516A8 Spring Plunger, Lockout, With Locking Nut, Black Oxide | CR7CLR K0338.4516A8Steel16 mmThermoplastic-Steel46N20N96 mm€60.61
KIPP K0338.4410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLT K0338.4410A7Steel10 mmThermoplastic-Steel40N15N74 mm€49.80
KIPP K0631.8206 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLU K0631.8206Steel6 mmThermoplastic-Steel14N6N41.7 mm€27.74
KIPP K0631.8004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLV K0631.8004AKSteel4 mmThermoplastic-Steel12N6N29.5 mm€26.96
KIPP K0338.4308 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLW K0338.4308Steel8 mmThermoplastic-Steel35N15N68 mm€26.38
KIPP K0338.4004AK Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLX K0338.4004AKSteel4 mmThermoplastic-Steel12N6N38.5 mm€23.02
KIPP K0631.8410A7 Spring Plunger, Lockout, With Locking Nut, Black Oxide-Coated Steel Body | CR7CLY K0631.8410A7Steel10 mmThermoplastic-Steel32N15N61 mm€53.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0631.7004 Spring Plunger, Lockout, Without Locking Nut, Black Oxide-Coated Steel Body
€21.84 /unit